160MM Insulated Cable Cutters 2-CUT - 1000 V
0
1
2
3

160MM Insulated Cable Cutters 2-CUT - 1000 V

Order Code: ZT3614142S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.695%
10 +£23.3910%


Description

This double-edge cable cutter from Kennedy® delivers a comfortable grip and a squeeze-free cutting action for convenient working.

Features and Benefits
• Double cutting edge provides squeeze-free cutting action
• Insulated handles protect against up to 1000 volts of electricity
• Comfortable handle grip for strain-free use

Typical Applications
• Copper and aluminium cables

Standards
• IEC 60900

See full description
Specifications for 160MM Insulated Cable Cutters 2-CUT - 1000 V
  • Maximum Cutting Capacity
    10mm
  • Standards Met
    IEC 60900
  • Type
    Cable Cutters
  • Overall Length
    165mm
  • Maximum Circuit Protection
    1000V ac
  • Handle Material
    Bi-Material
  • ESD
    No
  • Miniature
    No
  • Weight
    190g
  • Non Sparking
    No
  • Jaw Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome