Electronic Diagonal Cutters 115mm KPX7722115

Electronic Diagonal Cutters 115mm KPX7722115

Order Code: ZT1286241P

£49.99 Inc VAT (20%)


Description

Knipex Series 77 Electronic Diagonal Cutters with a round head, non-bevelled. Ideal for fine cutting work, e.g. in electronics and fine mechanics. Precision-ground cutting edges for flush cutting and low friction double spring for gentle smooth closing and opening. The cutting edges are separately induction hardened to approximately 62HRc. Made from ball bearing chrome steel, oil hardened with a polish/mirror polish finish, together with a fine film of oil to offer effective rust protection. No circuit faults caused by peeling chrome from plated tools. A stainless steel rivet joint provides extremely smooth movement for minimum operator fatigue. Fitted with ergonomic multi-component grips for added grip and comfort. Specification Cutting Capacity (mm) Medium 1.0, Soft 0.2-1.3 Length 115mm

See full description
Specifications for Electronic Diagonal Cutters 115mm KPX7722115
  • Length
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome