7135 Soldering Tip for Heat Gun (Card of 2)

7135 Soldering Tip for Heat Gun (Card of 2)

Order Code: ZT1001025X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 +£4.696%

Order by 3pm, get it Tomorrow

Description

Ideal for hobbies, model making and home repairs. Copper soldering tip for use on wood, leather, burning and stain glass work. 240V - 50/60Hz, 100W with an insulation category of 11. Supplied with smoothing tip, cutting tip, soldering aid tool and a coil of multi-purpose solder.

Specifications for 7135 Soldering Tip for Heat Gun (Card of 2)
  • For Use With
    8100/9200 Soldering Iron
  • MFR Part No.
    0054000299
  • Rated Power Input
    100W
  • Product Type
    Soldering Tip
  • Supply Voltage
    240V
  • Tip Size
    4.19mm
Product Reviews -
2 years ago by Tim
Useful product, OK price good delivery dates.

3 years ago by Colin
Works as should good quality

5 years ago by Steve
Excellent price for genuine products.I will definitely be returning again.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome