Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Hexagon Ball Drivers
83SH.JP8AU Ball End Hex Wrench (8-Set)
By Facom
Order Code:
ZT1198430S
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-ball-drivers/83sh-jp8au-ball-end-hex-wrench-8-set/p/ZT1198430S
Add to quotation
Schedule an order and save 5%
View all Hexagon Ball Drivers
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for 83SH.JP8AU Ball End Hex Wrench (8-Set)
Number of Pieces
8
Insulated
No
Tip Type
Hex Key Set
Handle Style
L-Handle
MFR Part No.
83SH.JP8AU
Metric or Imperial
Imperial
Tip Size
3/8in
3/32in
7/32in
3/16in
1/8in
5/32in
5/16in
1/4in
Pack Type
Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome