Colour Coded Hex Key Set - Ball End 9PC
0
1

Colour Coded Hex Key Set - Ball End 9PC

Order Code: ZT2625944S

£19.99 Inc VAT (20%)


Description

These L-shaped strong hex key set comes in 9 different sizes. This colour coded hex key set makes it quick and easy to identify the sizes based on each colour of the hex keys.

Features and Benefits
• Easily identify the size you need based on the colour of each hex key
• Made from strong and durable S2 steel with a chrome finish and powder coated colours
• Supplied in an easily accessible plastic holder

Application
• Ideal for use by a wide variety of trades including the film industry.

See full description
Specifications for Colour Coded Hex Key Set - Ball End 9PC
  • Series
    COLOURGUARD
  • Handle Style
    T-Handle
  • Tip Type
    Ballend
  • Tip Material
    Steel
  • Tip Size
    8mm
    10mm
    6mm
    4mm
    2.5mm
    5mm
    3mm
    2mm
    1.5mm
  • Metric or Imperial
    Metric
  • Number of Pieces
    9
  • Insulated
    No
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome