9PCE Short Arm Ball End Hex Key Set

9PCE Short Arm Ball End Hex Key Set

Order Code: ZT3589498S

£8.29 Inc VAT (20%)


Description

The Blue Spot Tools 9 PCE Short Arm Ball End Hex Key Set (1.5-10mm) are manufactured from chrome vanadium for increased durability. Short arm design for accessing hard to reach areas. Ball end tips help ease into openings at approximately 30° for a tighter fit and secure hold. Includes handy labeled hex key holder for quick and convenient storage.

Manufactured from chrome vanadium for increased durability
Short arm design for accessing hard to reach areas
Ball end tips help ease into openings at approximately 30° for a tighter fit and secure hold
Includes handy hex key holder for quick and convenient storage
PACKAGE CONTENTS
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm

Specification
WEIGHT 0.28 kgs
BARCODE 5028734153170
PACKAGE CONTENTS 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
PACKAGE LENGTH 19 cm
PACKAGE WIDTH 10.5 cm
PACKAGE HEIGHT 2.5 cm
COMMODITY CODE 83017000

See full description
Specifications for 9PCE Short Arm Ball End Hex Key Set
  • Product Type
    Hex Key Set
  • Material
    Chrome Vanadium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome