Quantity | Price | Discount |
---|---|---|
1 - 4 | £12.99 | 0% |
5 - 9 | £12.47 | 4% |
10 - 19 | £11.95 | 8% |
20 + | £11.43 | 12% |
Regular Series Type E411T
Used for profile milling and producing open slots. Bright finish. Flute type : 30° helix.
Manufactured to BS 122 : Part 4 : 1980.
Inch Tolerances
Diameter: up to 1 1/2”. Tolerance: +0.0025, -0.0005.
Diameter: Over 1 1/2”. Tolerance: +0.0050, -0.0000.
Product Name | Price | ||||
---|---|---|---|---|---|
1/4" HSS-Co 5% Threaded Shank Multi Flute End Mills | End Mill | 2-3/8 in | 1/4 in | £12.99Inc VATGet it by Tue, 1st Apr | |
9/16" HSS-Co 5% Threaded Shank Multi Flute End Mills | --- | 2-7/8 in | 1/2 in | £21.99Inc VATMinimum order quantity: 50. Get it in 11-13 days | |
5/8" HSS-Co 5% Threaded Shank Multi Flute End Mills | End Mill | 3-1/32 in | 5/8 in | £13.29Inc VATMinimum order quantity: 50. Get it in 11-13 days |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy