2 608 584 667 HSS-Co Progressor Holesaw Set - 14 Piece

2 608 584 667 HSS-Co Progressor Holesaw Set - 14 Piece

Order Code: ZT1190178X

£111.99 Inc VAT (20%)


Description

14 Piece Holesaw Set designed for cutting wood and metal. Constructed from HSS bi-metal with 8% cobalt alloy for extreme resilience and long working life.
Designed to cut quickly and steadily through a wide variety of materials including metal, mild steel, aluminium, plastic and plasterboard.
Includes 11 hole saws ranging in sizes from 19mm to 76mm, a power change adapter, 2 x HSS-G pilot drill bits and a hard plastic carry case.

Contents
• 19,22,25,29,35,38,44,51,57,64 & 76mm Hole saws
• Power Change Adaptor
• HSS-G Pilot drill bit (split point)
• Sturdy carry case

Features and Benefits
• HSS bi-metal with 8% cobalt hole saws for extreme resilience and long service life
• Progressive tooth strip with a 10° cutting angle for a powerful bite and accelerated chip clearance
• Can be used on a variety of materials including metal, mild steel, aluminium, plastic and plasterboard

Typical applications
• Wood working and carpentry
• Construction
• DIY

See full description
Specifications for 2 608 584 667 HSS-Co Progressor Holesaw Set - 14 Piece
  • MFR Part No.
    2608584667
  • Diameter
    19 - 76mm
  • Number of Pieces
    14
  • Item
    Holesaw Sets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome