0
1

Adjustable Holesaw Set

Order Code: ZT1147775X

£29.99 Inc VAT (20%)


Description

2608584063
6 piece bi-metal adjustable hole saw set.
Set contents: 46, 53, 60, 67, 74 and 81mm.

Specifications for Adjustable Holesaw Set
  • MFR Part No.
    2608584063
  • Cutting Depth
    32mm
  • Blade Material
    BiM - Bi-metal
  • Diameter
    46 - 81mm
  • Item
    Holesaw Sets
  • Number of Pieces
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome