Specifications for 5-21-122 Surform Planer File
  • Handle Material
    Polypropylene
  • Type
    Surform Planer File
  • Blade Shape
    Flat
  • Overall Width
    38mm
  • Blade Length
    250mm
  • For Use With
    File
    Plane
  • Overall Length
    310mm
  • Overall Dimensions
    310mm x 38mm
  • Blade Material
    Hardened/Ground Carbon Steel
  • Blade Dimensions
    250mm x 42mm
  • Blade Width
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome