910W 82mm Electric Hand Held Power Planer

910W 82mm Electric Hand Held Power Planer

Order Code: ZT1002088S

£54.99 Inc VAT (20%)


Description

Lumberjack 850w 240v Electric Power Planer

Specifications for 910W 82mm Electric Hand Held Power Planer
  • Type
    Planer
  • MFR Part No.
    LUM00061
  • Depth
    170mm
  • Length
    200mm
  • Material
    Plastic
  • Application
    Wood
  • Colour
    Red
  • Height
    330mm
  • Width
    180mm
  • Overall Height
    330mm
  • Overall Length
    200mm
  • Overall Width
    180mm
  • Overall Depth
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome