3/8in ID x 17mm OD Air Hose - AIR10100

3/8in ID x 17mm OD Air Hose - AIR10100

Order Code: ZT5407381S

£799.99 Inc VAT (20%)


Description

3/8" Inside Diameter x 17mm Outside Diameter, Air Hose, 100 Metres, Black/Yellow, Working Temperature -15┬░C to +60┬░C, Maximum Working Pressure 20 bar, Copely

Specifications for 3/8in ID x 17mm OD Air Hose - AIR10100
  • Maximum Working Pressure
    20bar
  • Length
    100m
  • Product Type
    Industrial
  • Colour
    Black/Yellow
  • Outside Diameter
    17mm
  • Inside Diameter
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome