7 Piece Multi-Purpose Router Bit Set REF.660 - 26150660JA
0
1
2

7 Piece Multi-Purpose Router Bit Set REF.660 - 26150660JA

Order Code: ZT1415397X

£35.99 Inc VAT (20%)


Description

The 7 piece Dremel Multipurpose Router Bit Set contains all seven of Dremel's high quality routing accessories.

With this accessory set you can perform a diverse range of routing applications; Edge, Corner, Straight, Keyhole, Word & Letter Routing in a variety of materials including but not limited to Hardwood, Softwood, Plywood and Laminates.

Route slots in doors to fix new door handles, design and route your own kitchen cabinets or create your own house number.

• Shaft diameter;3.2mm.
• Maximum speed: 35,000 rpm.
• Conveniently store your bits in the included wooden box.
• Essential attachment: Shaper /Router table Ref.231

See full description
Specifications for 7 Piece Multi-Purpose Router Bit Set REF.660 - 26150660JA
  • Type
    Accessory Set
  • MFR Part No.
    26150660JA
  • Number of Pieces
    7
  • Item
    Multi Tool Consumables
  • Series
    660

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome