Specifications for 2427G Ergo 45 Bent Nose Pliers
  • Standards Met
    ISO 5745
  • Jaw Length
    70mm
  • Finish/Coating
    Black Oxide
  • MFR Part No.
    2427G
  • Jaw Style
    Serrated
  • Overall Length
    200mm
  • Overall Width
    17mm
  • Nose Angle
    Bent
  • Handle Length
    151mm
  • Jaw Material
    Steel
  • Handle Material
    Plastic
  • Special Features
    Spring-Loaded Return
    Corrosion-Resistant
  • Type
    Needle Nose Pliers
  • Tip Size
    2mm
  • Jaw Opening
    70mm
  • Insulated
    No
  • Number of Pieces
    1
  • Series
    Ergo
  • Non Sparking
    No
  • ESD
    No
  • Miniature
    No
  • Cutting Capacity
    Iron Wire, 3mm
    Piano Wire, 2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome