Specifications for ESD Long S/Nose Pliers (Bent)
  • MFR Part No.
    T3892
  • Type
    Snipe Nose Pliers
  • Number of Pieces
    1
  • Standards Met
    IEC 61340 5.1 & 5.2
  • Overall Length
    152mm
  • Jaw Material
    Steel
  • ESD
    Yes
  • Finish/Coating
    Black-Oxide
  • Miniature
    No
  • Weight
    85g
  • Jaw Style
    Smooth
  • Handle Material
    Electrostatic Discharging

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome