CP7255SVE 5mm Orbital Sander

CP7255SVE 5mm Orbital Sander

Order Code: ZT1198650X

£159.99 Inc VAT (20%)


Description

Industrial orbital sander with low vibrations level. Powerful and ergonomic palm shape for vertical and horizontal applications, great for surface preparation from body filler to paint primer, weighing just 0.83 KG, this powerful sander is lightweight to and comfortable to use. Its central vacuum ensures there is minimal dust.

Features and Benefits
• 6" (150 mm) random orbital palm sander
• 3/16" (5 mm) orbit
• Powerful 0.3 hp (210 W) motor
• Soft grip, tear drop design for perfect control
• Low noise level
• Shut-off and speed control switch
• Self Vacuum (SV) model in Hook & Loop Pad

See full description
Specifications for CP7255SVE 5mm Orbital Sander
  • Maximum No Load Speed
    12,000rpm
  • Horsepower
    0.3mm H2O
  • Air Consumption
    16ft³/min
  • Disc Size
    150mm
  • Throttle Features
    Lever
  • Weight
    0.82kg
  • Air Inlet Size
    1/4"
  • Series
    CP7255SVE
  • Power
    0.3mm H2O
  • No Load Speed
    12000rpm
  • Pad Size
    150mm
  • Model Number
    CP7255SV
  • MFR Part No.
    CP7255SV
  • Pad Shape
    Circular
  • Power Source
    Air
  • Features
    Lever Throttle
  • Item
    Air Orbital Sander

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome