3/8"X18 NPT HSSGT Straight Flute Tap Set
0
1

3/8"X18 NPT HSSGT Straight Flute Tap Set

Order Code: ZT1160081X

£123.99 Inc VAT (20%)


Description

Each set of Sherwood taps contain one taper, second and plug lead tap:

Sherwood HSS Taper Taps are used to start cutting the thread. They are tapered back from the end 6 to 10 threads before a fully threaded diameter is reached. This allows the tap to be positioned easily and correctly before it starts to cut the thread.

The Second Tap is used after the taper tap has cut threads into the hole as far as possible. It tapers back 3 or 4 threads before full thread diameter is reached.

The Plug Tap cuts threads to the bottom of a blind hole. It is only necessary to use the full set of taps when a blind hole is to be tapped.

See full description
Specifications for 3/8"X18 NPT HSSGT Straight Flute Tap Set
  • Finish/Coating
    Bright
  • Chamfer
    Plug
    Second
    Taper
  • Material
    High Speed Steel
  • Thread Length
    27mm
  • Number of Pieces
    3
  • Overall Length
    65mm
  • Thread Standard
    NPT
  • Shank Diameter
    17.8mm
  • Tap Type
    Straight Flute
  • Thread Size
    3/8"x18

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome