Specifications for 1/4"X18 NPT HSSGT Interrupted Plug Tap
  • Thread Size
    1/4in. x 18
  • Finish/Coating
    Bright
  • Material Grade
    M2
  • MFR Part No.
    T7568408
  • Number of Flutes
    4
  • Shank Diameter
    14.0mm
  • Chamfer
    Plug
  • Thread Standard
    NPT
  • Material
    High Speed Steel
  • Dimensions Standard
    ANSI 94.9
  • Overall Length
    62.0mm
  • Tap Type
    Interrupted Thread
  • Thread Length
    27.0mm
  • Thread Direction
    Right Hand
  • Square Width
    10.7mm
  • Teeth per Inch
    18
  • ISO Category
    N
    M
    P
    K
  • Threading Tap Type
    Hand Tap
  • Material Application
    Aluminium
    Cast Iron
    Steel
    Stainless Steel
Product Reviews -
4 years ago by David
it worked as it should-there is not much more i can say as it is a piece of metal and did not bring any joy to my life

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome