CP7741 1/2in Impact Wrench
0
1
2
3

CP7741 1/2in Impact Wrench

Order Code: ZT5115488S

£139.99 Inc VAT (20%)


Description

Elevate your automotive maintenance with the CP7741 Pneumatic Impact Wrench – the ultimate blend of power, durability, and affordability. This best-in-class tool offers the perfect balance of power and precision, making it an essential addition to any professional mechanic's toolkit. With its robust construction and ergonomic design, the CP7741 ensures consistent performance and operator comfort throughout long shifts, ultimately leading to increased efficiency and job satisfaction.

• Lightweight powerhouse: At just 2.25kg, it's 15% lighter than its predecessor, reducing operator fatigue
• Enhanced durability: Improved motor, gasket, and components for extended tool life
• Comfortable operation: Composite housing minimises heat transfer between motor and handle
• Versatile performance: Ideal for tyre changing and general maintenance tasks
• Cost-effective solution: High-quality construction at an attractive price point

See full description
Specifications for CP7741 1/2in Impact Wrench
  • Drive Size
    1/2in
  • Product Type
    Impact Wrench
  • Weight
    2.25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome