Fork Pad, For KRANE CART AMG250, LxW 310 X 330mm

Fork Pad, For KRANE CART AMG250, LxW 310 X 330mm

Order Code: ZT2733689SCopy

£36.99 Inc VAT (20%)
£43.9915.5% off
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

Fork pad, for KRANE CART AMG250, LxW 310 x 330 mm. Supplied = assembled. Length = 310 mm. Width = 330 mm. Material = plastic, carpet. Colour = black. Height = 25 mm. Product type = accessories. For small and fragile goods. Protects truck and goods. Extremely light and stable, hard plastic material, lined with black carpet. Prevents the transported goods from direct contact with or from falling through the tubular steel frame.

Specifications for Fork Pad, For KRANE CART AMG250, LxW 310 X 330mm
  • Product Type
    Accessories
  • Colour
    Black
  • Material
    Plastic, Carpet
  • Supplied
    Assembled
  • Width
    330mm
  • Length
    310mm
  • Height
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome