3380 Combicolor Grey Aerosol Primer - 400ML
0
1

3380 Combicolor Grey Aerosol Primer - 400ML

Order Code: ZT1036499X

£9.29 Inc VAT (20%)


Description

Rust-Oleum 3380 CombiPrimer is a high quality anti-rust primer from the Rust-Oleum CombiColor range. Ensuring a long anti-rust protection on new or rusted steel surfaces and provides and enhances protection against corrosion. Its fast drying formula is recoatable in as little as 2 hours.
A metal primer and topcoat in it offers premium metal coating for quick and easy maintenance of interior and exterior metal objects. Specially formulated to offer protection that lasts for years.

Features and Benefits
• Offers long lasting protection for years
• Easy to apply via spray can
• Fast drying recoatable after 2 hours
• Ideal for application on new and slightly rusted surfaces
• Lead and chromate free formula
• Available in 400ml and 750ml aerosol cans

See full description
Specifications for 3380 Combicolor Grey Aerosol Primer - 400ML
  • Coverage per Container
    5
  • Size
    400ml
  • For Use On
    Metal
  • MFR Part No.
    3380
  • Colour
    Grey
  • Product Type
    Primer
  • Container Type
    Aerosol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome