M18 One-Key Fuel SAWZALL Kit
0
1
2
3
4
5
6

M18 One-Key Fuel SAWZALL Kit

Order Code: ZT3810880SCopy

£799.99 Inc VAT (20%)


Description

Boasting all the features of the M18™ FSZ such as a brushless POWERSTATE™ motor, FIXTEC™ blade clamp, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence, with the added bonus of Bluetooth® compatibility via the ONE-KEY™ app. The ONE-KEY™ technology allows you to customise your tool settings, lock out tools if stolen and effectively keep tabs on your tooling.

Features and Benefits
• Brushless POWERSTATE™ motor gives up to five times longer life and up to 30% faster cutting
• Patented gear protecting clutch effectively extends both the gear and motor life by absorbing potential high impact forces that can be caused by sudden blade lock-ups
• FIXTEC™ blade clamp provides fast and easy blade changes to keep you working
• Built-in LED light illuminates the work surface while cutting for precision and accuracy
• Integrated battery fuel gauge to alert you when battery is low
• Durable metal rafter hang hook allows you to keep your workspace tidy and safe
• REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence optimises power, run time and overall electronic resilience
• Flexible battery system allows the product to work with all MILWAUKEE® M18™ batteries
• Connect via Bluetooth® with the ONE-KEY™ app where you can customise tool settings to suit your specific application
• Adjustable soft start for more accurate cut-starts and minimal blade chatter
• Cut optimisation ensures longer blade life

Typical Applications
• Construction
• DIY
• Carpentry

See full description
Specifications for M18 One-Key Fuel SAWZALL Kit
  • Stroke Length
    32mm
  • Power Source
    Battery
  • MFR Part No.
    4933478295
  • Series
    M18 FUEL ONE-KEY
  • Battery Capacity
    5.5A·h
  • Brushed Or Brushless
    Brushless
  • Product Type
    Reciprocating Saw
  • Model Number
    M18 ONEFSZ-552X
  • Number of Batteries Supplied
    2
  • Weight
    4.2kg
  • Battery Type
    REDLITHIUM
  • Strokes Per Minute
    3000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome