Inc VAT (20%)
Dremel is the inventor of the world famous Multi-Tool System that can be used for a great number of projects both indoor and outdoor; for a wide variety of applications such as engraving, carving, routing, cutting, sanding, polishing and more.
Features and Benefits
• Long-lasting grain
• Ensures consistent, even-spread sanding
Box Contains
• 6 x 13 mm Fine 120 Grit Sanding Band Multi pack
Typical Applications
• For rough shaping and smoothing wood and fiberglass
• Removing rust from metal surfaces and shaping rubber surfaces
Notes
• Shank diameter 3,2 mm
• Working diameter 13,0 mm
• Maximum RPM 35.000 1/min
Includes:
6
Type:
Sanding Bands
Number of Pieces:
6
Item:
Multi Tool Consumable Packs
Contents:
6
Compatible Materials:
Wood
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy