Specifications for 1/2" Starter Cutter Set 15 Piece
  • Number of Pieces
    15
  • MFR Part No.
    SET/SS9X1/2TC
  • Contents
    1 x Two Flute Ø 12.7mm x 25mm cut
    1 x 'V' Groove 45°
    1 x Two Flute Ø 19mm x 25mm cut
    1 x Dovetail Ø 12.7mm
    1 x Single Flute Ø 4.8mm x 11mm
    1 x Core Box radius 6.35mm
    1 x Guided Rebater 11.1 rebate
    1 x Two Flute Ø 6.3mm x 19mm
    1 x Guided Roman Ogee radius 4mm
    1 x Guided Trimmer Ø 12.7mm
    2 x Guided Cove radius 6.3mm & 12.7mm
    1 x Guided Chamfer 45°
    2 x Guided Round Over radius 9.5mm & 12.7mm
  • Shank Diameter
    12.7mm
  • Item
    Router Cutter Sets
  • Cutting Diameter
    4.8 - 12.7mm
  • Type
    Router Bit Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome