Two Flute Cutter, 25mm Diameter

Two Flute Cutter, 25mm Diameter

Order Code: ZT1049637P

£49.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

This high-performance two-flute cutter is designed for precision cutting in abrasive materials such as chipboard, MDF, plywood, hardwoods and hard plastics. Featuring a TCT plunge centre tip, it delivers clean, accurate cuts with a smooth finish.

Features and Benefits
• Tungsten Carbide Tipped (TCT) for durability and longevity
• Two-flute design ensures a clean, smooth finish
• Ideal for cutting chipboard, MDF, plywood, hardwoods and plastics
• 25mm diameter with a 1/4-inch shank for controlled operation
• Precision plunge centre tip for enhanced accuracy

See full description
Specifications for Two Flute Cutter, 25mm Diameter
  • Type
    Two Flute Straight Cutter
  • Compatible Materials
    Hardwoods
    Chipboard
    Plastic
    Plywood
    MDF
  • Overall Length
    56mm
  • Cutting Diameter
    63/64in
  • MFR Part No.
    4/70X1/4TC
  • Shank Diameter
    1/4in
  • Finish/Coating
    TCT
  • Material
    Tungsten Carbide
  • Length of Cut
    25mm
  • Item
    Router Cutters
  • Number of Flutes
    2
Product Reviews -
4 years ago
Great little cutter, just what I needed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome