Soft Black Waffle Polishing Foam Pad 150mm H&L
0
1

Soft Black Waffle Polishing Foam Pad 150mm H&L

Order Code: ZT2443847S

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

A soft black polishing pad, that adds efficiency to your compounding process.
The waffle design enables the pad to be used flat on the surface rather than at an angle because the flutes will prevent the polish or compound from spraying out the side of the pad.
This means less waste and mess and using the pad flat improves the speed at which you work to complete the job.
The flutes allow good air flow through the foam pad reducing the heat that is produced, this will not only reduce the risk of distoring the panel or burn through but greatly increases the working life of the pad.
This polishing foam pad can be used with any wax or polish on dulled paintwork to create a deep and long lasting gloss shine.
Use the FMT5007 backing plate to attach to an electrical polisher.
Size 150 x 25mm
1 Pad per box

See full description
Specifications for Soft Black Waffle Polishing Foam Pad 150mm H&L
  • Diameter
    150mm
  • Material
    Foam
  • Colour
    Black
  • Type
    Polishing Foam Pad
  • Height
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome