6713 6.00MM 90DEG Carbide Chamfering Cutter

6713 6.00MM 90DEG Carbide Chamfering Cutter

Order Code: ZT1275448X

£36.99 Inc VAT (20%)


Description

Guhring 6713 Solid carbide Chamfering milling cutter 90° (4.00mm).
Tool material:- Solid carbide
Carbide grade:- K/P
Cutting direction:- Right hand
Tolerance:- JS9
Shank design:- DIN 6535-HA
Point angle:- 90 degrees
Helix angle:-0 degrees
Nominal diameter (metric):- 4.000mm
Shank diameter:- 4.000mm
Total length:- 50.000mm
Shank length:- 28.000mm
Flutes:- 4
Protruding length:- 22.000mm
Tolerance indication:- JS9
EAN:- 9067130040000

See full description
Specifications for 6713 6.00MM 90DEG Carbide Chamfering Cutter
  • Overall Length
    57mm
  • Drill Diameter
    6mm
  • Flute Length
    6.2mm
  • Cutting Direction
    Right Hand
  • Finish/Coating
    TiAlN
  • Series
    6713
  • Point Angle
    90°
  • Standards Met
    Guhring Standard
  • MFR Part No.
    06713 006.000
  • System of Measurement
    Metric
  • Material
    Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome