SitePro Fibreglass Tape

SitePro Fibreglass Tape


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

The R.S.T. SitePro Fibreglass Tape features both metric and imperial or metric only measurements on a white blade. The blade is manufactured from 42 strand fibreglass which withstands high tensile stretching. It has 3x geared high speed winding mechanism all encased within an ergonomic case. It features a folding rewind crank which sits in the middle of the tape when not being used to avoid being damaged. A metal claw at the end of the tape allows you to grip into the ground or material for easy and accurate measuring.

Feature Attributes

Blade Width:
13 mm
Type:
Closed Case
Tape Type:
Metric/Imperial
Case Type:
Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome