Grindstone - 1785419

Grindstone - 1785419

Order Code: ZT2466165S

£27.99 Inc VAT (20%)


Description

Grindstone

More like this
Specifications for Grindstone - 1785419
  • Material
    Silicon-carbide
  • Product Type
    Abrasives
  • Grain Size (Fine Side)
    320
  • Width
    50mm
  • Grain Size (Coarse Side)
    120
  • Length
    125mm
  • Height
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome