PF1100 Electric Submersible Pump 250L (240V)

PF1100 Electric Submersible Pump 250L (240V)

Order Code: ZT2603877SCopy

£139.99 Inc VAT (20%)


Description

Makita PF1100 Electric Submersible Pump 250L (240V) The Makita PF1100 is an 1100W, 250 Litre Electric Submersible Pump. The rigid water pump comes into action when high performance is a must-have. Professionality combined with high performance make this product perfectly fit for dewatering big swimming pools, flooded rooms or tanks. Features: Ideal solution for emptying flooded rooms or tanks, draining clean water, irrigation of orchards and gardens Clean water up to 5 mm particle size Double gasket with oil depot in between ensures a long life period of the engine unit Long life and rigid stainless steel housing Automatic shutoff with adjustable float lever Specification: Input Wattage: 1100W Pump Type: Clean Water Max delivery volume: 250 litres/min Max Head: 9m Max Submersion Depth: 5m Max Solids Diameter: 5mm Min. Suction Level: 25mm Net weight: 6.74 kg Suction & Discharge diameter: 4mm (5/32")

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome