13 76 200 ME Wire Stripper Metric Insulated 200 mm
0
1
2

13 76 200 ME Wire Stripper Metric Insulated 200 mm

Order Code: ZT3673319S

£56.99 Inc VAT (20%)


Description

The go-to tool for those seeking precision and effortless wire stripping. Clever stripping with a large capacity range and intuitive positioning. Innovative cutting geometry makes cutting easier, especially with flat cables.

Features and Benefits
• Precisely ground stripping profiles for solid conductors from 0.75 - 6mm² and fine-stranded conductors from 0.5 - 4 mm²
• Easy cutting of copper and aluminum cables up to Ø 15 mm (1/2")
• Wide, cross-hatched gripping surfaces for twisting wires
• Milled groove for secure and precise work with delicate tasks
• Convex gripping surface on one side for secure gripping of flat material and gripping area for round material
• Outer edges to deburr pipes, contributing to a neat and professional finish
• High-grade special tool steel, forged, multi-stage oil-hardened

Standards
• DIN EN 60900 IEC 60900

Notes
• Insulated, VDE-tested

See full description
Specifications for 13 76 200 ME Wire Stripper Metric Insulated 200 mm
  • MFR Part No.
    13 76 200 ME
  • Minimum Compatible Wire Size
    5mm
  • Overall Length
    215mm
  • Handle Material
    Ergonomic Material
  • Special Features
    Insulated
  • Jaw Material
    Steel, forged, oil-hardened
  • Maximum Compatible Wire Size
    15mm
  • Nose Shape
    Plier Nose
  • Non Sparking
    No
  • ESD
    No
  • Weight
    290g
  • Compatible Wire Size Range
    0.75 to 6mm�

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome