Butane Indexing Soldering Iron Kit 3-in-1

Butane Indexing Soldering Iron Kit 3-in-1

Order Code: ZT3160823S

£91.99 Inc VAT (20%)


Description

• 3-IN-1 DEVICE – Can be used for heating, soldering, and shrinking.
• INDEX HEAD – Allows for three different positions.
• MAGNETIC STAND – Allows for stability and easy storage.
• BUTANE POWERED – Produces high energy flame and features a
• UP TO 75 MINUTE RUN TIME- With 30ml fuel capacity piezoelectric ignition switch.
• 10PC KIT - Includes soldering iron, chisel tip, anvil tip, needle tip, hot knife, deflector nozzle, lead-free solder, cleansing sponge and tip holder.
• VIEWING WINDOW – Featured at the bottom of the device to monitor fuel.
• RANGE OF TEMPERATURES - Flame temperature 1300°C, soldering temperature 450°C and hot air temperature 600°C (approximately) .
• 3 Year Guarantee*.

See full description
Specifications for Butane Indexing Soldering Iron Kit 3-in-1
  • MFR Part No.
    AK2971
  • Weight
    0.2kg
  • Temperature Range
    450-1300

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome