Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
(14)
Power Tools
(2)
Air Tools
(10)
Machining
(2)
Brand
(3,660,443)
151
(18)
2 Mag
(18)
2 Wheel Bins
(33)
2786
(826)
2Work
(203)
+2995 more
Rating
(1)
(1)
Price
£49
£420
£49 - £420
Special Offers
(2)
BulkDiscount
(2)
Air Consumption
(10)
4ft³/min
(7)
113ft³/min
(1)
6ft³/min
(1)
7ft³/min
(1)
Air Inlet Size
(10)
1/4 in NPT
(2)
1/4 NPT
(2)
1/2 NPT
(2)
1/4NPT
(4)
No Load Speed
(10)
3300rpm
(1)
3400rpm
(1)
1800rpm
(1)
20,000rpm
(1)
25,000rpm
(3)
+2 more
Length
(8)
390mm
(1)
160mm
(1)
165mm
(1)
215mm
(1)
218mm
(1)
+2 more
Horsepower
(5)
0.3mm H2O
(4)
0.45mm H2O
(1)
Overall Length
(5)
235mm
(1)
183mm
(1)
215mm
(1)
290mm
(1)
448mm
(1)
Power
(5)
0.6mm H2O
(1)
336W
(1)
225W
(3)
Collet Size
(8)
3.0mm
(4)
6.0mm
(4)
Overall Width
(4)
34mm
(1)
48mm
(1)
70mm
(1)
120mm
(1)
Type
(4)
90°
(1)
115°
(1)
Extended
(1)
Inline
(1)
Brand: Kobe Blue Line
Our Official Kobe Blue_Line Product Range
Sort By
List View
Grid View
Belt & Disc Sander 370W
By
Kobe Blue Line
Get it by
Fri, 10th Jan
£142.99
Inc VAT
1
Add To Basket
B3144 - Professional 90 Angle Air Die Grinder, 20, 000RPM
By
Kobe Blue Line
Get it by
Fri, 10th Jan
#BulkDiscount
£89.99
Inc VAT
1
Add To Basket
B3456 - Professional Compact, High Speed Air Inline Die Grinder, 25, 000RPM
By
Kobe Blue Line
Get it by
Fri, 10th Jan
£49.99
Inc VAT
1
Add To Basket
3" Composite Air Random Orbital Sander
By
Kobe Blue Line
Get it by
Fri, 10th Jan
£69.99
Inc VAT
1
Add To Basket
Sack Auto Shut-off Screwdriver Rev
By
Kobe Blue Line
Get it by
Fri, 10th Jan
£259.99
Inc VAT
1
Add To Basket
1" Drive Heavy Duty In-line Impact Wrench
By
Kobe Blue Line
Get it by
Fri, 10th Jan
£419.99
Inc VAT
1
Add To Basket
XSB613K Belt Sander Kit
By
Kobe Blue Line
Get it by
Fri, 10th Jan
£229.99
Inc VAT
1
Add To Basket
10mm Composite Straight Drill Keyless Chuck
By
Kobe Blue Line
Get it by
Fri, 10th Jan
£53.99
Inc VAT
1
Add To Basket
B7444 1/2" Impact Wrench Composite Housing
By
Kobe Blue Line
Get it by
Fri, 10th Jan
£149.99
Inc VAT
1
Add To Basket
B3555 - Professional Extended High Speed Inline Die Grinder, 25, 000RPM
By
Kobe Blue Line
Get it by
Fri, 10th Jan
#BulkDiscount
£73.99
Inc VAT
1
Add To Basket
1" Drive Heavy Duty Pistol Grip Air Impact Wrench
By
Kobe Blue Line
Get it by
Fri, 10th Jan
£379.99
Inc VAT
1
Add To Basket
Industrial Keyed Chuck Drills
By
Kobe Blue Line
Get it by
Fri, 10th Jan
From
£89.99
Inc VAT
View 2 Variants
B3244 - 115 Professional Air Angle Die Grinder 25, 000RPM
By
Kobe Blue Line
Get it in
5-6
weeks
£61.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome