Specifications for 6058203 75MM Webrax Medsurf Conditioning Discs P100
  • Grade
    Medium
  • Disc Diameter
    75mm
  • MFR Part No.
    6058203
  • Grit
    P100
  • Product Type
    Disc
  • Series
    Webrax
  • Abrasive Material
    Aluminium Oxide
  • Disc Type
    Non-Woven Disc
  • Diameter
    75mm
  • Model Number
    AN701-50
  • Applications
    Cleaning
    Surface Preparation
  • Vacuum Hole Design
    No Hole
  • Colour
    Brown
  • Compatible Materials
    Stainless Steel
  • Backing Material
    Cloth
    Non-Woven Web
  • Mounting Type
    Quick Change
  • Compatible With
    Straight Angle Grinder
    Right Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome