4932P VHB 67MM x 13MM + 10MM Tab 24082

4932P VHB 67MM x 13MM + 10MM Tab 24082

Order Code: ZT5135953S

£0.63each Inc VAT (20%)
£3.15 minimum order value
QuantityPriceDiscount
1 - 49£0.630%
50 - 99£0.605%
100 - 199£0.588%
200 - 499£0.5512.5%
500 +£0.5316%

Minimum order quantity: 5.
Currently unavailable

Description

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Virtually invisible fastening keeps surfaces smooth
White, 0.6 mm, low surface energy adhesive and firm acrylic foam core
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more

Suggested Applications
Use for powder coated paints, polypropylene and polystyrene, decorative material and trim, nameplates and logos applications
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial
For indoor applications

See full description
Specifications for 4932P VHB 67MM x 13MM + 10MM Tab 24082
  • Thickness
    0.6mm
  • Material
    Acrylic foam
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome