Aluminium Foil Tape 425 Silver 38 mm x 55 M 0.12 Mm

Aluminium Foil Tape 425 Silver 38 mm x 55 M 0.12 Mm

Order Code: ZT5136398S

£44.99 Inc VAT (20%)


Description

Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
Withstands exposure to flame, weathering, moisture and UV
Heat and light reflective tape protects surfaces and enhances lighting efficiency
Dead soft aluminium foil backing conforms to curved and uneven surfaces
Recognised by UL to UL 746C and classified by UL to UL 723, Class "L" for low flammability rating

Suggested Applications
Heat shielding and heat reflecting of delicate parts
Masking in chemical paint stripping
Light reflecting for light enhancement
Seaming and sealing

See full description
Specifications for Aluminium Foil Tape 425 Silver 38 mm x 55 M 0.12 Mm
  • Product Type
    Foil Tape
  • Length
    55m
  • Thickness
    0.12mm
  • Colour
    Silver
  • Width
    38mm
  • Material
    Aluminium Foil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome