Aluminium Foil Tape 1436, Silver, 50 mm x 50 m
0
1
2

Aluminium Foil Tape 1436, Silver, 50 mm x 50 m

Order Code: ZT1013693X

£12.99 Inc VAT (20%)


Description

3M Aluminum Foil Tape 1436 is our high quality aluminium foil tape for internal and external ducting work. It offers an aggressive adhesive for ease of application.

Specifications for Aluminium Foil Tape 1436, Silver, 50 mm x 50 m
  • Width
    50mm
  • MFR Part No.
    7000111971
  • Tape Thickness
    0.075mm
  • Length
    50m
  • Material
    Aluminium Foil
  • Resistance Features
    Moisture Resistant
  • Service Temperature Range
    -25 to 70°C
  • Standards Met
    DIN 4102B
  • Series
    1436
  • Colour
    Silver
  • Adhesive Material
    Rubber
  • Maximum Operating Temperature
    70°C
  • Minimum Operating Temperature
    25°C
  • Breaking Load
    18N-cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome