5922 Flange Sealant - 60ml
0
1
2

5922 Flange Sealant - 60ml

Order Code: ZT1013926XCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 - 19£7.1910%
20 +£6.7915%

Order by 3pm, get it Tomorrow

Description

The Loctite 5922 Flange Sealant is a highly reliable and versatile solution, characterized by its slow-drying formulation that transforms into a pliable, non-hardening film as solvents evaporate. Specifically designed to seal flanges, fittings, connections, and flexible assemblies, this sealant is adept at preventing leakage and significantly enhances the overall reliability of gasket seals. Its flexibility ensures a secure seal in a variety of applications, adapting to the dynamic conditions of joints and connections. The slow-drying feature allows for precise application, providing ample time for adjustments before setting. Trust Loctite 5922 Flange Sealant for effective and durable sealing, contributing to the longevity and performance of critical connections in a range of industrial and automotive settings.

Features and Benefits
• Low strength - ideal for parts which require disassembly
• Resistant to petrochemicals, lubricants, water, weak acids and alkalis
• Withstands temperatures of -55 to +200C
• Excellent for all metal to metal assemblies
• Colour: Black
• Temperature range: -55 to 200°C
• 60ml size

See full description
Specifications for 5922 Flange Sealant - 60ml
  • Colour
    Black
  • Pack Type
    Tubes
  • Temperature Range
    -54 to 204
  • Strength
    Low
  • MFR Part No.
    142274
  • Product Type
    Sealants
  • Type
    Gasket Sealant
  • Product Composition
    Resin
  • Compatible Materials
    Cork
    Metals
    Plastics
    Rubber
  • Series
    Loctite 5922
  • Features
    Extends Life of Gasket Seals
    Flexible
    Prevents Leaks
    Slow Drying
  • Bonding Time Grade
    Medium (1 to 24 Hours)
  • Applications
    Connections
    Fittings
    Flanges
  • Maximum Service Temperature
    204
  • Viscosity
    Paste
  • Minimum Service Temperature
    54
  • Drying / Bonding Time
    Apr-24hours
  • Size
    60ml
Product Reviews -
6 years ago by Alan
I needed a sealant for a head gasket on an old engine that was leaking into the water jacket, it works! I found the item mentioned by another restorer in Stationary Engine magazine.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome