9536 25mmx66M Tape

9536 25mmx66M Tape

Order Code: ZT5134237S

£30.99 Inc VAT (20%)


Description

White, 1mm thick, double coated polyethylene foam with rubber based adhesive
Mount and join a wide range of materials
It adheres well among other things on apolar substrates.
Use in temperatures ranging from -40�C to 80�C
Suitable for smooth to slightly rough surfaces



Suggested Applications
Use for general purpose mounting and joining applications

See full description
Specifications for 9536 25mmx66M Tape
  • Material
    Polyethylene Foam
  • Product Type
    Tape
  • Colour
    White
  • Length
    66m
  • Thickness
    1mm
  • Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome