General Purpose Glass Cloth Tape 3615 White 25 mm x 33 M 0.18 Mm

General Purpose Glass Cloth Tape 3615 White 25 mm x 33 M 0.18 Mm

Order Code: ZT5134299S

£34.99 Inc VAT (20%)


Description

Strong abrasion and puncture resistance
Withstands up to 232 �C and intermittent temperatures of up to 288 �C or higher
Easy unwind for ease of application
Allows long ageing, good holding power and a wide operating range




Suggested Applications
Use to get a permanent seal with strong abrasion and puncture resistance

See full description
More like this
Specifications for General Purpose Glass Cloth Tape 3615 White 25 mm x 33 M 0.18 Mm
  • Width
    25mm
  • Colour
    White
  • Thickness
    0.18mm
  • Length
    33m
  • Product Type
    Glass Cloth Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome