General Purpose Vinyl Tape 764 Red 50 mm x 33 M

General Purpose Vinyl Tape 764 Red 50 mm x 33 M

Order Code: ZT5135371S

£5.49 Inc VAT (20%)


Description

Use for taping in all non-critical applications
Protects parts, equipment and products from abrasions
Bundle items, bundle and temporarily mark parts, machines, plus much more
Maintains vivid colour over time for long-lasting quality
Can be applied by hand or with floor applicator
Ideal for marking applications in light traffic areas. Lots of different colours available such as yellow, red, blue, green, black, white, etc


Suggested Applications
Marking applications in light traffic areas, walls and pipes
General purpose holding and bundling
Marking of parts or machines
Temporary protection of parts, equipment or products from abrasion

See full description
Specifications for General Purpose Vinyl Tape 764 Red 50 mm x 33 M
  • Length
    33m
  • Width
    50mm
  • Product Type
    Vinyl Tape
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome