Message Tape, Polypropylene, 50mm x 66m (Printed Caution)

Message Tape, Polypropylene, 50mm x 66m (Printed Caution)

Order Code: ZT1175488P

£3.29each Inc VAT (20%)
£236.88 minimum order value
QuantityPriceDiscount
1 - 99£3.290%
100 +£3.164%

Minimum order quantity: 72.

Description

Pacplus® CAUTION Tape

Premium quality printed message packing tape

• Low-noise premium quality polypropylene
• Printed CAUTION in red on white tape
• Core diameter 75mm
• Tape width 50mm
• Roll length 66mtr
• 36 rolls per case
• Case weight 6.7kg

Please note images are for illustration purposes only.

See full description
More like this
Specifications for Message Tape, Polypropylene, 50mm x 66m (Printed Caution)
  • Material
    Polypropylene
  • Tape Width
    50mm
  • Product Type
    Message Tape
  • Core Diameter
    75mm
  • Roll Length
    66m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome