Message Tape, Polypropylene, 50mm x 66m (Printed This Way Up)

Message Tape, Polypropylene, 50mm x 66m (Printed This Way Up)

Order Code: ZT1175497P

£7.99each Inc VAT (20%)
£575.28 minimum order value

Minimum order quantity: 72.

Description

Pacplus® This Way Up Tape

Premium quality printed message packing tape

• Low-noise premium quality polypropylene
• Printed THIS WAY UP in red on white tape
• Core diameter 75mm
• Tape width 50mm
• Roll length 66mtr
• 36 rolls per case
• Case weight 6.7kg

Please note images are for illustration purposes only.

See full description
More like this
Specifications for Message Tape, Polypropylene, 50mm x 66m (Printed This Way Up)
  • Product Type
    Message Tape
  • Material
    Polypropylene
  • Tape Width
    50mm
  • Core Diameter
    75mm
  • Roll Length
    66m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome