Fry Pan Carbon Steel 200mm

Order Code: ZT5533082S

£20.99 Inc VAT (20%)


Description

Product features Capacity 1.22LtrDimensions 200(Ø)mmMaterial Carbon SteelWeight 720gColour BlackInduction Compatible NoHeavy duty carbon steel constructionOven safePlease note: requires seasoning before usePlease note: not dishwasher safeEven heat distribution across the whole pan surfaceStrong metal handleHole in handle makes hanging for storage easy

Specifications for Fry Pan Carbon Steel 200mm
  • Diameter
    200mm
  • Colour
    Black
  • Product Type
    Fry Pan
  • Material
    Carbon Steel
  • Capacity
    1.22L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome