Bassine/Cane Saddleback Broom 325mm (13in) FAIBRBC13SAH

Bassine/Cane Saddleback Broom 325mm (13in) FAIBRBC13SAH

Order Code: ZT1278660P

£15.99 Inc VAT (20%)


Description

The Faithfull Bassine/Cane Saddleback Broom is suitable for use in dry conditions. Cane combined with bassine provides a natural brush that has the good sweeping characteristics of bassine with added stiffness, thanks to the cane. Best used dry as can distort if used wet. Broom head supplied complete with handle. Specification Width 325mm (13in) Handle Length 1.37m (54in) Socket 28mm (1.1/8in) Replacement Handle Code FAIRH54118

See full description
Specifications for Bassine/Cane Saddleback Broom 325mm (13in) FAIBRBC13SAH
  • Head Width
    325mm
  • Bristle Material
    Bassine/Cane
  • Handle Length
    137cm (54in)
  • Type
    Broom Bassine/Cane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome