Heavy Duty 4L Cartridge

Heavy Duty 4L Cartridge

Order Code: ZT1029256X

£31.99 Inc VAT (20%)
£32.993% off

Order by 12pm, get it Tomorrow

Description

Swarfega® heavy-duty hand cleaner is well-known for its deep cleaning capabilities and is the go-to hand wash of many fathers and grandfathers.

The advanced gel formulation contains non-abrasive perlite granules to scrub away ingrained dirt and heavy soiling. Easy to apply and rinse away, the mildly scented gel leaves behind no residue, while conditioners leave hands soft and smooth.

Features and Benefits
• Contains hydrocarbon solvent to effectively dissolve grease and oil
• Removes a wide range of heavy soiling, including tar, diesel, and creosote
• Infused with a fresh citrus fragrance for that clean feeling
• A small quantity is enough to clean even the heaviest dirt and grime

See full description
Specifications for Heavy Duty 4L Cartridge
  • Dispensing Method
    Manual
  • Fragrance
    Citrus
  • Pack Quantity
    1
  • For Use With
    SWA4000D
  • MFR Part No.
    SHD4LTR
  • Size
    4L
  • Series
    Swarfega® HEAVY
  • Type
    Hand Cleaning Gel
  • Package Type
    Refill Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome