T 10/1 Dry Tub Vacuum Cleaner 240V

T 10/1 Dry Tub Vacuum Cleaner 240V

Order Code: ZT1030769XCopy

£173.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

T10/1 Specifications:
Power supply: 240V
Air flow rate: 61 litre/s.
Container capacity: 10 litres.
Vacuum pressure: 244/24.4Mbar/KPa.
Max Power rating: 1.25kW.
Standard inside dia.: 32mm.
Power cable: 10M.
Operating noise: 63 dB/A.
Dimensions: 350x310x385mm.
Weight: 6.0kg.

See full description
Specifications for T 10/1 Dry Tub Vacuum Cleaner 240V
  • Weight
    6kg
  • Colour
    Black
    Yellow
  • Includes
    2.5 m Suction Hose
    300 mm Wet And Dry Floor Nozzle
    Caster with Brake
    Crevice Nozzle
    Filter Bag
    Flat Pleated Filter
    Maintenance-free Suction Fans
    Tact Filter Clean
  • Supply Voltage
    240V
  • Dry Capacity
    10L
  • Overall Height
    410mm
  • Flow Rate
    3660L/min
  • Overall Length
    355mm
  • Overall Width
    310mm
  • MFR Part No.
    1.527-411.0
  • Model Number
    T 10/1
  • Power Rating
    800W
  • Vacuum Cleaner Type
    Dry
  • Hose Length
    2.5m
  • Height
    410mm
  • Depth
    355mm
  • Width
    310mm
  • Sound Level
    57dBA
  • Air Flow
    2580L/min
  • Cable Length
    12m
  • Power Take-off
    No
Product Reviews -
3 years ago
Brilliant hoover, it really does pick up all the pet hairs . I would definitely recommend this hoover.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome