VG34VQEL1A 34in HDMI DP Gaming Monitor

VG34VQEL1A 34in HDMI DP Gaming Monitor

Order Code: ZT3526583S

£409.99 Inc VAT (20%)


Description

ASUS TUF Gaming VG34VQEL1A 34 Inch 3440 x 1440 Pixels Ultra Wide Quad HD VA Panel HDMI DisplayPort Curved Monitor

Specifications for VG34VQEL1A 34in HDMI DP Gaming Monitor
  • Product Type
    Desktop Monitors
    Curved LED Monitor
  • Monitor Size
    34in
  • Resolution
    3440x1440
    UWQHD
  • Weight
    5.79kg
  • Colour
    Black
  • Dimensions With Stand
    807.8x248.5x540.6-410.6mm
  • Display Port
    1
  • Weight With Stand
    8.07kg
  • Built-In Speakers
    2 x 2w
  • Panel Type
    VA
  • Contrast Ratio
    3000:1
  • Vesa Mount Size
    100x100mm
  • Aspect Ratio
    21:9
  • Response Time
    1ms MPRT
  • Dimensions (W x D x H)
    807.8x111x370.3mm
  • Height Adjustable
    130mm
  • Size Range
    32-34.9in
  • USB Port
    USB Hub

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome