Connection Unit DP Switched Fused LED 13A

Connection Unit DP Switched Fused LED 13A

Order Code: ZT5078592S

£14.99 Inc VAT (20%)


Description

Electrium CONNECTION UNIT DP SWITCHED FUSED LED 13A Instinct (TP) CR1826

More like this
Specifications for Connection Unit DP Switched Fused LED 13A
  • Number of Rockers/Gangs
    1
  • Nominal Voltage
    250V
  • Overall Height
    86mm
  • Overall Width
    86mm
  • Rated Current
    13A
  • Overall Depth
    29mm
  • Minimum Depth of Back Box
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome