Havering 1 Light Table Lamp Azure-Turquoise with Aged Brass

Havering 1 Light Table Lamp Azure-Turquoise with Aged Brass

Order Code: ZT4905299S

£499.99 Inc VAT (20%)


Description

Havering 1 Light Table Lamp Azure-Turquoise with Aged Brass | Description: Havering's azure-turquoise ceramic base with its delicate gold detailing will help add a splash of colour to you interior dcor. | Features: Finish: Aged Brass Material: Steel Height: 73.50cm Diameter: 41cm Lamp Type: E27 Number of Lights: 1 IP Rating: IP20 Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 4.95

Specifications for Havering 1 Light Table Lamp Azure-Turquoise with Aged Brass
  • Colour
    Azure-Turquoise
  • Product Type
    Table Lamp
  • Diameter
    41cm
  • Number of Lights
    1
  • Finish
    Aged Brass
  • Height
    73.5cm
  • Material
    Steel
  • Maximum Wattage
    60W
  • Bulb Included
    Yes
  • Lamp Type
    E27
  • Weight
    4.95kg
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome